DESCRIPTION

  • Bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Can be cast into concrete slab, then bent into position
  • Ideal for dual pipe run applications including copper, CPVC, and PEX
  • Made in the USA
  • Provides 2" center line height from structure

Holdrite Galvanized Steel Bracket

H121D

Length:

5 in

SPECIFICATIONS

Coating
Galvanized
Depth
1 in
Length
5 in
Material
Galvanized Steel
Width
3 in

Starting at
$2.07
EACH
  • QUANTITY

DOCUMENTS