DESCRIPTION

  • Bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Can be cast into concrete slab, then bent into position
  • Ideal for dual pipe run applications including copper, CPVC, and PEX
  • Made in the USA
  • Provides 1-1/4" center line height from structure

Holdrite Galvanized Steel Bracket Support Two Lines

H121DS

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
1-3/4 in
Length
5 in
Material
Galvanized Steel
Width
2-1/4 in

Starting at
$1.96
EACH
  • QUANTITY

DOCUMENTS