DESCRIPTION

  • Low cost, 1 minute, pipe support solution
  • No tools or hardware required for use with 251 clamp

Holdrite Galvanized Steel Bracket With Perf Ends

HUB170

Length:

18 in

SPECIFICATIONS

Length
18 in
Material
Copper, Plastic
Material Type
CPVC, PEX

Starting at
$1.04
EACH
  • QUANTITY

DOCUMENTS