DESCRIPTION

  • Compatible with all PEX tubing manufacturers
  • Eliminates the need for costly copper bullets
  • Install directly to stud
  • PEX turn-out
  • Provides 360° turning radius
  • Reduces in-wall fittings and concealed joints
  • Torch-free environmental at stub-out location

Holdrite HEXrite Plastic Support Turn Out Bend

HUB704

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in - 1/2 in
Material
Plastic
Material Type
Nylon, PEX

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday