DESCRIPTION

  • Comes with self-locking stainless steel band and isolating felt pad
  • Easy pre-fabrication at the shop or on the job site
  • Ideal for plumbing chase walls
  • Mounts to waste/vent pipe or building structure prior to studs being erected

Hubbard Enterprises Horizontal Copper Pipe Bracket

HV2

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1/2 in - 3 in
Height
4-5/8 in
IsAcceptableImage
Material
Steel
Width
4-1/2 in