DESCRIPTION

  • Fits within a 2-1/2" stud wall
  • Ideal for lavatory/sink stub outs or vertical mid span support
  • Self-locking stainless steel band and self-adhesive isolating felt included
  • Supports 1/2" tubing on 6" centers

Holdrite On 6 Center Copper Support Bracket

H118T6

Fits Pipe Size:

1/2 in - 3/4 In

SPECIFICATIONS

Fits Pipe Size
1/2 in - 3/4 In
Length
9.17 in
Material
Copper, Plastic, Steel
Material Type
CPVC, PEX
Width
1-3/4 in

Starting at
$6.78
EACH
  • QUANTITY

DOCUMENTS