DESCRIPTION

  • Ideal for securing copper, PEX, CPVC and gas tubing directly to strut/channel
  • Includes sound-rated/isolation pads to reduce noise and vibration
  • No tools required
  • Up to 1" CTS pipe
  • Variable strut clamp

Hubbard Enterprises Plastic CTS Strut Clamp With Isolation

H257P

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in - 1 in
Material
Plastic
Maximum Temperature
180
UL Listed
Yes