DESCRIPTION

  • Ideal for copper, PEX and CPVC tubing
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements
  • Mounts directly on Holdrite® stout bracket or other surfaces
  • Standard clamp

Holdrite Standard Pipe Clamp Astm E-84

H23S

Fits Pipe Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM E-84 25/50
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Copper, Plastic, Steel
Material Type
CPVC, PEX
UL Listed
Yes

Starting at
$1.89
EACH
  • QUANTITY

DOCUMENTS