DESCRIPTION

  • Ideal for shower head, tub spout, vertical mid-span and more
  • Integrates with several Holdrite® clamps and other industry standard components
  • Supports both 2-eared and 3-eared 90's
  • Telescoping design supports CPVC, copper, and PEX tubing

Holdrite Stout Bracket Less Screw

HSB3

Length:

27-3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Length
27-3/4 in
Material
Copper, Plastic, Steel
Material Type
CPVC
UL Listed
Yes

Starting at
$2.66
EACH
  • QUANTITY

DOCUMENTS