DESCRIPTION

  • Ideal for lavatory, shower, and water closet use
  • Includes two #250 stout clamps and 4 screws
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

Holdrite Stout Bracket With 2 Clamp

HSB12502

Fits Pipe Size:

1/2 in - 1 in

SPECIFICATIONS

Fits Pipe Size
1/2 in - 1 in
Material
Copper, Plastic, Steel
Material Type
CPVC

Starting at
$5.5
EACH
  • QUANTITY

DOCUMENTS