DESCRIPTION

Hubbardton Forge 100W 1-Light Medium E-26 Base Outdoor Wall Sconce in Dark Smoke

H30600217G76

Manufacturer Part #: 306002-17-G76

Color/Finish

Dark Smoke

SPECIFICATIONS

ADA Compliant
No
ETL Listed
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
No
Watts
100

Print