Hubbardton Forge 100W 1-Light Medium E-26 Base Outdoor Wall Sconce in Mahogany H307286SL03G34

Hubbardton Forge

100W 1-Light Medium E-26 Base Outdoor Wall Sconce in Mahogany

Part #H307286SL03G34  |  Manufacturer Part #307286-SL03-G34

Color/Finish: Mahogany

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ETL Listed: No

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Number Of Lights: 1

UL Listed: No

Watts: 100