Hubbardton Forge
100W A19 1-Light Floor Lamp
Part #H2376601019 | Item #4503591 | Manufacturer Part #237660-1019
$1,669.80
EACH
Watts:
100How to get it:
Product Details
Specifications
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Color Finish: Burnished Steel
Color Finish Category: Stainless Steel
Height: 60-69/100 in
Length: 11 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 8 in