• Cart

DESCRIPTION

Hubbardton Forge 50 W 1-Light Capsule Pendant in Vintage Platinum

H1610601003

Color Finish

Vintage Platinum

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Vintage Platinum
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Clear
Height
10-1/10 in
Length
3-3/10 in
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now