22-3/10 in. 100W 3-Light G9 Chandelier in Black
Aegis 22-3/10 in. 100W 3-Light G9 Chandelier in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Aegis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 22-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Stone
- Height:
- 18-1/10 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22-3/10 in