DESCRIPTION

Hubbardton Forge Airis Outdoor Wall Sconce in Coastal Burnished Steel

H3079301029

Manufacturer Part #: 307930-1029

Color/Finish

Coastal Burnished Steel

SPECIFICATIONS

ADA Compliant
No
Collection
Airis
ETL Listed
No
Installation Type
Wall Mount
UL Listed
No

Print