21-1/10 in. 60W 1-Light Mini Pendant in Bronze
Brindille 21-1/10 in. 60W 1-Light Mini Pendant in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product shown in burnished steel finish with opal glass
Specifications
- Collection:
- Brindille
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 3-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Pearl
- Height:
- 21-1/10 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Style:
- Mini
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W