DESCRIPTION

Hubbardton Forge Collage 16W 1-Light LED Sconce in Bronze

H2054321001

Manufacturer Part #: 205432-1001

Color/Finish

Bronze

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Collage
Depth
3-7/10 in
Height
27-1/10 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Number Of Lights
1
UL Listed
Yes
Watts
16
Width
9-1/2 in

Print