Erlenmeyer 1-Light Small Outdoor Wall Sconce in Coastal Burnished Steel

Part #H3077101036  |  Item #7214590  |  Manufacturer Part #307710-1036

$715.00 EACH

Color/Finish: Coastal Burnished Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Erlenmeyer

Color Finish: Coastal Burnished Steel

Color Finish Category: Stainless Steel

Depth: 4-7/10 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Bubble

Height: 9-1/2 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Material: [Metal, Glass]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Width: 4-1/2 in