Erlenmeyer 4 in. 50W 1-Light GY6.35 Incandescent Pendant in Vintage Platinum

Part #H1610651003  |  Item #4533373  |  Manufacturer Part #161065-1003

$550.00 EACH

Color/Finish: Vintage Platinum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Erlenmeyer

Color Finish: Vintage Platinum

Color Finish Category: Silver Tones

Diameter: 4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 12-3/5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GY6.35

Light Bulb Shape Code: T4

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Damp Locations

Volts: 12V

Watts: 50

Weight: 3.4