• Cart

DESCRIPTION

Hubbardton Forge Kairos LED Chandelier

H139765DNO

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Kairos
Color Finish
Dark Smoke
Color Finish Category
Greys
Energy Star Compliant
No
Height
38-1/10 in
Installation Type
Ceiling Mount
Length
27-3/5 in
Lighting Style
Contemporary
UL Listed
Yes
Watts
48
Width
27-3/5 in

Starting at
Call for Pricing
  • QUANTITY