60W 2-Light Wall Sconce in Soft Gold
Lisse 60W 2-Light Wall Sconce in Soft Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lisse
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Depth:
- 3-1/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Diffuser
- Height:
- 22-1/5 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5-1/2 in