Hubbardton Forge
Metamorphic 150W A19 1-Light Floor Lamp
Part #H2419521004 | Item #4503605 | Manufacturer Part #241952-1004
$1,276.00
EACH
Watts:
150Product Details
Specifications
Bulb Type: Incandescent
Collection: Metamorphic
Color Finish: Bronze
Color Finish Category: Bronze Tones
Height: 54 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 150
Width: 8 in
Entire Collection
-
Starting at $1,276.00