10-2/5 in. 60W 4-Light Pendant in Burnished Steel
Moreau 10-2/5 in. 60W 4-Light Pendant in Burnished Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Moreau
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Burnished Steel
- Energy Star Compliant:
- No
- Height:
- 10-2/5 in
- Length:
- 42 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary, Modern
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in