48W LED Pendant in Black
Theta 48W LED Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Theta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 32-7/10 in
- Length:
- 53-2/5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- UL Listed:
- Yes
- Watts:
- 48 W
- Width:
- 15-4/5 in