Hubbell
10 ft. 500 Series Raceway
Part #HHBL50010IV | Item #3335413 | Manufacturer Part #HBL50010IV
Call for Pricing
Length:
10 ftHow to get it:
Product Details
Specifications
CSA Certified: Yes
Color Finish: Ivory
Length: 10 ft
Material: Steel
UL Listed: Yes