5 ft. Raceway

Part #HPT1BC5  |  Item #3335466  |  Manufacturer Part #PT1BC5

Call for Pricing EACH

Length:

5 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: CSA C22.2

Color Finish: White

Length: 5 ft

Material: Plastic

UL Listed: Yes