DESCRIPTION

Hubbell 500 Series Raceway

HHBL50010IV

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Ivory
Length
10 ft
Material
Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday