DESCRIPTION

  • 9" W x 7 1/4" H x 13" Ext.
  • Volts: 120 277V
  • With glass refactor
  • Bronze

Hubbell 9 in. 250W Wall Lantern in Bronze

HWGH250P

Manufacturer Part #: WGH-250P

Watts:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Bulb Type
HID
Depth
13 in
Glass Type
Refractor
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Number Of Pieces
1 Piece
Power Source
Electric
Type
Outdoor Wall Pack
UL Listed
UL 1598
Volts
120/277V
Watts
250
Width
13 in

Print