• Cart

DESCRIPTION

  • 12" D
  • Bronze
  • Polycarbonate refractor
  • TP screws
  • Type: 2 x 42W Fluorescent
  • Volts: 120 277V

Hubbell Outdoor Vandal-Resistant Fixture

HS12

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
8-17/20 in
Length
12-9/25 in
Light Bulb Base Type
Medium E-26
Material
Bronze
UL Listed
Yes
Watts
42
Width
12-9/25 in

Starting at
Call for Pricing
  • QUANTITY