DESCRIPTION

Hubbell Raceway

HPT1BC5

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

CSA Certified
CSA C22.2
Color Finish
White
Length
5 ft
Material
Plastic
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday