Temperature & Pressure Relief Valve
Temperature & Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Energy Star Compliant:
- No
- Height:
- 7 in
- Length:
- 7 in
- NSF Certified:
- No
- Product Type:
- Relief Valve
- Width:
- 13 in