100 ft. x 1/4 in. HDPE and Polyethylene Tube

You last purchased this on
 
Hudson Extrusions

100 ft. x 1/4 in. HDPE and Polyethylene Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Extrusions

100 ft. x 1/4 in. HDPE and Polyethylene Tube

  • Fast #
  • Part #H17025040213100
  • Item #5122933
  • Manufacturer Part #0170-0250-040-21-03-00100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All of our tubing meets FDA standards is suitable for a wide range of chemical applications and manufactured from high quality resins in order to reduce stress cracks or bursts
  • Tubing is best for applications involving aggressive chemicals like chlorine
  • Meets FDA requirements
  • Requires Certification

Specifications

Application:
Air, Chemicals, General Purpose, Water
Capacity:
35 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
17/100 in
Diameter - Outside:
1/4 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
1/4 in
Pressure - Maximum:
260 psi
Rigid:
No
Wall Thickness:
0.04 in
Width:
20 in