25 ft. x 3/8 in. Plastic Tubing in Translucent
25 ft. x 3/8 in. Plastic Tubing in Translucent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works great as a discharge tube in chemical feed applications
- Meets FDA requirements
- Extruded from high quality high-density polyethylene
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Translucent
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 272 psi
- UL Listed:
- No