50 ft. x 1/2 in. Plastic Tubing in Translucent

You last purchased this on
 
Hudson Extrusions

50 ft. x 1/2 in. Plastic Tubing in Translucent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Extrusions

50 ft. x 1/2 in. Plastic Tubing in Translucent

  • Fast #
  • Part #H3755006223350
  • Item #5122969
  • Manufacturer Part #0375-0500-062-23-03-00050
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements
  • Extruded from high quality high-density polyethylene
  • Requires Certification

Specifications

Application:
Air, Chemicals, Commercial, General Purpose, Industrial, Water
Color Finish Category:
Clear
Color Finish Name:
Translucent
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
194 psi
UL Listed:
No
Wall Thickness:
0.0625 in