50 ft. x 1/4 in. Plastic Tubing in Clear

You last purchased this on
 
Hudson Extrusions

50 ft. x 1/4 in. Plastic Tubing in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Extrusions

50 ft. x 1/4 in. Plastic Tubing in Clear

  • Fast #
  • Part #H125250621350
  • Item #5122982
  • Manufacturer Part #0125-0250-062-01-03-00050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets FDA requirements
  • PVC tubing works great for suction lines in chemical feed applications
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Inside 1:
1/8 in
Diameter - Outside:
1/4 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
50 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
PipeTubing Size:
1/4 in
Pressure - Maximum:
65 psi
UL Listed:
No
Wall Thickness:
0.0625 in