500 ft. x 1/4 in. Plastic Tubing in Black

You last purchased this on
 
Hudson Extrusions

500 ft. x 1/4 in. Plastic Tubing in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Extrusions

500 ft. x 1/4 in. Plastic Tubing in Black

  • Fast #
  • Part #H170250401313S500
  • Item #5123033
  • Manufacturer Part #0170-0250-040-13-13-00500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements
  • Extruded from high quality linear low-density polyethylene
  • Requires Certification

Specifications

Application:
Air, Chemicals, General Purpose, Water
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
17/100 in
Diameter - Outside:
1/4 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
500 ft
Material:
Plastic
Material Type:
LLDPE
Maximum Temperature:
73
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/4 in
Pressure - Maximum:
205 psi
UL Listed:
No
Wall Thickness:
0.04 in