1/4 in. OD x .17 in. ID 100 ft. Roll LLDPE
E4000 Series 1/4 in. OD x .17 in. ID 100 ft. Roll LLDPE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All of our tubing meets FDA standards is suitable for a wide range of chemical applications and manufactured from high quality resins in order to reduce stress cracks or bursts
- Tubing is best for applications involving aggressive chemicals like chlorine
- Meets FDA requirements
Specifications
- Collection:
- E4000 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Aluminum, Bronze, Silicon
- Material Type:
- LLDPE, Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/4 in
- Rigid:
- No
- Type:
- Manifold Valve