This product requires certification to purchase.

1 LIGHT TABLE LAMP WITH A MARBLE BASE

You last purchased this on
 
Hudson Valley

1 LIGHT TABLE LAMP WITH A MARBLE BASE

  • Fast #
  • Part #HUDHL153201AGB
  • Item #7408521
  • Manufacturer Part #HL153201-AGB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

1 LIGHT TABLE LAMP WITH A MARBLE BASE

  • Fast #
  • Part #HUDHL153201AGB
  • Item #7408521
  • Manufacturer Part #HL153201-AGB
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
60 W