DESCRIPTION

  • Ball transitions add spherical contrast to the design, while cast metal bobeches echo the shades’ metal trim
  • Socket Ring Shade Attachment
  • Under each glossy opal canister, we mount a clear pressed-glass diffuser to softly modulate the distribution of light
  • We evoke clean, modern design with Basking Ridge’s nickel-trimmed, white-glass canister shades

Hudson Valley Lighting Basking Ridge 1-Light Bath and Vanity Light

HUD6101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Wedge
Bulb Type
Xenon
Collection
Basking Ridge
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY