DESCRIPTION

  • Cast metal trim atop the glossy opal shade balances Everett’s stepped base
  • Everett is available in both round and square versions
  • Slide In Shade Attachment
  • The dressy look is at home in both formal settings and those in search of a timeless touch
  • We envelop Everett’s classically styled lamp within the handsome tableau of a raised panel backplate

Hudson Valley Lighting Everett 100W 1-Light Medium E-26 Base Bath Bracket

HUD371

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everett
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Energy Star Compliant
No
Glass Type
Glossy Opal
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY