DESCRIPTION

Hudson Valley Lighting Milton 100 W 8-3/4 in. 1-Light Medium Bath Bracket Wall Sconce

H2001

Color Finish

 

SPECIFICATIONS

Collection
Milton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Glass Type
Glossy Opal
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY