DESCRIPTION

Hudson Valley Lighting Keswick 100W 1-Light Bath Vanity Light

HUD1971

Color Finish

 

SPECIFICATIONS

Collection
Keswick
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-3/4 in
Glass Type
Glossy Opal
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY