DESCRIPTION

  • Cast metal tension clips affix etched glass diffusers to the base of the bell-shaped shades, softening shadows while preserving the lamp’s intensity
  • Domed shades adjust to aim a broad array of light exactly where it is desired
  • Socket Ring Shade Attachment
  • These inspired fixtures possess all the prized functionality of the industrial originals
  • Vintage utility lighting acquires chic sophistication when dressed in Pelham’s premium finishes

Hudson Valley Lighting Pelham 100W 1-Light Medium Incandescent Pendant

HUD2211

Color Finish

 

SPECIFICATIONS

Collection
Pelham
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY