DESCRIPTION

Hudson Valley Lighting Sutton 100W 1-Light Wall Sconce

HUD5901

Color Finish

 

SPECIFICATIONS

Collection
Sutton
Color Finish
Opal
Depth
8 in
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY