DESCRIPTION

  • Mouth blown “schoolhouse glass” and vintage cast socket holders signal the style and quality of classic American design
  • Mouth-Blown Glass
  • Our Edison collection restores the prized optic properties of heritage-crafted fixtures to your inspired décor
  • Thumb Screw Shade Attachment

Hudson Valley Lighting Edison Collection 100W 2-Light Bath Light

HUD102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Edison Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Energy Star Compliant
No
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Classic
Number Of Lights
2
UL Listed
No
Watts
100
Width
16-3/4 in

Starting at
$270.14
EACH
  • QUANTITY