DESCRIPTION

  • Bells of mouth-blown opal glass resound with timeless style in the Weston bath collection
  • Capping the ends of the bath bar with ball finials compliments the circular shape of the backplate
  • Cast oblong-shaped socket bases give the fixtures broad appeal that transcends strict style labels
  • Mouth-Blown Glass
  • Socket Ring Shade Attachment
  • Up/Down mounting

Hudson Valley Lighting Weston 100W 2-Light Bath Light

HUD4502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Weston
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Energy Star Compliant
No
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Watts
100
Width
16 in

Starting at
Call for Pricing
  • QUANTITY