DESCRIPTION

  • 3 100W M Bulbs Required
  • 5/16" margin turnback
  • Bright white enamel finish
  • Polished Nickel; H: 14 1/2" Dia: 21 1/2"
  • Residential
  • Sutton Three Light Chandelier

Hudson Valley Lighting 100W 3-Light Medium E-26 Semi-Flush Ceiling Light

HUD5913F

Color Finish

 

SPECIFICATIONS

Diameter
21-1/2 in
Glass Type
Opal Glass
Height
14-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY