DESCRIPTION

Hudson Valley Lighting Windham 100W 4-Light Bath Bracket

HUD3404

Color Finish

 

SPECIFICATIONS

Collection
Windham
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/8 in
Energy Star Compliant
No
Glass Type
Opal
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
4
Watts
400
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY