DESCRIPTION
- 2 60W C Bulbs Required
- 5/16" margin turnback
- Bright white enamel finish
- Polished Nickel; W: 4 1/2" H: 18" Ext: 5 1/2"
- Residential
- Winstead Wall Sconce
Hudson Valley Lighting Abington 5-1/2 in. 1-Light Wall Sconce
HUD4901
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Abington
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 5-1/2 in
- Energy Star Compliant
- No
- Height
- 18 in
- Light Bulb Base Type
- Candelabra E-12
- Lighting Direction
- Up Lighting
- Number Of Lights
- 1
- Sconce Type
- Candelabra
- UL Listed
- Yes
- Watts
- 60
- Width
- 4-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday